EXTECH EA80 Indoor Air Analyzer 1 To 6000 Ppm Co2

Item: AB3XVG Model: EA80Cross Ref: 1VXT4
7 In Stock

Ships within 2 days via

€1,181.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Indoor Air Quality Analyzer
Battery Type AAA
Carbon Dioxide Concentration 1 ppm to 6000 ppm
Data Hold Yes
Data Storage Yes
Display Backlight LCD
Power Source Battery
Relative Humidity Range 10% to 95%
Resolution 1 ppm
Temp. Range -4°F to +140°F

Shipping Info:

Ship weight (kg) 1.719
Ship height (cm)8.89
Ship length (cm)35.56
Ship width (cm)29.46
HS code9026802000
Country of OriginTW

Product Details:

    • Low Battery Indicator (Yes)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH EA80 Indoor Air Analyzer 1 To 6000 Ppm Co2
€1,181.45 /unit