EXTECH 380926 Digital Clamp Meter 2000a

Item: AC2CRQ Model: 380926Cross Ref: 2HPF7
7 In Stock

Ships within 2 days via

€526.56 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Clamp Meter
Ac Response TRMS
Audible Continuity Yes
Auto Power Off Yes
Battery Type 9V
Calibration Frequency 50-60 Hz
Capacitance 10 pF to 50 µF
Counts 5000
Data Hold Yes
Data Storage Yes
Display Backlit
Frequency Counter 100 KHz
Jaw Capacity 2"
Jaw Style Clamp Jaw
Max. Ac Voltage 1000V
Max. Amps 2000A
Max. Conductor Size 200 mcm, 500 mcm
Max. Dc Amps 2000A
Max. Dc Voltage 1000V
Max. Resistance 40 M ohms
Operating Temp. +32°F to +122°F

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)27.43
Ship length (cm)14.99
Ship width (cm)7.11
HS code9030330080
Country of OriginTW

Product Details:

    • Auto Ranging (Yes)
    • Digital/Analog (Digital)
    • Special Features: Duty Cycle Function, Push Button Zero Adjust Improves DC Accuracy

Product Variants

ProductModelSafety RatingAc Response CalculationMax. Ac CurrentDisplay TypeBattery SizeAuto RangingJaw OpeningOverall HeightPrice
EXTECH EX830 Clamp Meter 1000a | AA9WKP 1GUH4 EX830CAT III 600VTrms1000ABacklit LCD9VYes1.7"10 3/5"€311.02
EXTECH 380947 Digital Clamp Meter 400a Trms | AC2CRP 2HPF6 380947Cat III 300VAverage3000ALCDAAYes0.9"1.3"€549.94
EXTECH EX623 Clamp Meter 400a | AC2CRR 2HPF8 EX623CAT III 600VTrms400ABacklit LCD9VYes1 1/4"9"€416.72
EXTECH MA120 Digital Clamp Meter 200a | AC2CRU 2HPG3 MA120CAT II 600V, CAT III 300VTrms400ALCDAAAYes0.7"1.3"€151.03
EXTECH 380941 Clamp Meter 200a 400 Mohms | AD7LFK 4FB73 380941Cat III 300VTrms200ALCDAAYes0.9"1.3"€504.81
EXTECH MA1500 Clamp Meter 1500a | AE4MRG 5LUT4 MA1500CAT IV 600VTrms1500ABacklit LCD9VYes2"1.9"€324.61
EXTECH 380942 Clamp Meter 30a | AF3XYH 8EUV3 380942Cat III 300VTrms30ALCDAAANo0.9"1.3"€631.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH 380926 Digital Clamp Meter 2000a
€526.56 /unit