EXCELON 600305 Tubing, Excelon, Pvc, Clear, 3/16 Inch Inside Dia | CP4UTT 797K22

EXCELON 600305 Tubing, Pvc, Clear, 3/16 Inch Inside Dia

Item: CP4UTT Model: 600305Cross Ref: 797K22
7 In Stock

Ships within 2 days via

€55.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tubing
Application Air, Chemicals, Water
Clarity Clear
Color Clear
Fitting Compatibility Barbed
Flexibility Flexible
Hardness Shore A 60
Inside Dia. 0.188"
Length 50 ft.
Material PVC
Outside Dia. 0.312"
Peristaltic Pump Compatible No
Reinforcement Non Reinforced
Stripe Color No Stripe
Vacuum Rating Not Rated
Wall Thickness 1/16"

Shipping Info:

Ship weight (kg) 0.567

Product Variants

ProductModelInside Dia.LengthOutside Dia.Wall ThicknessHardnessReinforcementApplicationMaterialPrice
EXCELON 6001750 Tubing, Excelon, Pvc, Clear, 1/16 Inch Inside Dia | CP4URN 797K12 6001750--------€197.91
EXCELON 602110 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URP 797K61 602110--------€471.44
EXCELON 601905 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URQ 797K57 601905--------€147.34
EXCELON 601805 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URR 797K53 601805--------€103.59
EXCELON 6091810 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URT 797K55 6091810--------€581.83
EXCELON 601810 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URU 797K54 601810--------€196.01
EXCELON 602010 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URV 797K60 6020101/2"100 ft.3/4"1/8"Shore A 60Non ReinforcedAir, Chemicals, Water-€348.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELON 600305 Tubing, Pvc, Clear, 3/16 Inch Inside Dia
€55.29 /unit