EXAIR SR2010SS Atomizing Spray Nozzle 6.8 Dia. | AG6JRU 35XT42

EXAIR SR2010SS Atomizing Spray Nozzle 6.8 Dia.

Item: AG6JRU Model: SR2010SSCross Ref: 35XT42
7 In Stock

Ships within 2 days via

€619.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Atomizing Spray Nozzle
Air Consumption 1.6 SCFM
Category Type Pressure Washer Nozzles
Features Can Be Gravity Fed Or Lift From A Siphon Height Up To 36 In, Can Be Used With Liquids Up To 200 Centipoise, No Drip Siphon Fed Nozzles Do Not Require Pressurized Liquid
Flow Rate 0.5 SCFM
Fluid Delivery Speed Low
Fluid Delivery Type Siphon
Material Stainless Steel
Max. Height 36"
Max. Working Pressure 0.8 GPH
Spray Pattern @ 15 In. Round
Thread Size 1/4"
Thread Type FNPT

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)5.72
Ship length (cm)17.78
Ship width (cm)6.35
HS code8424309000

Product Details:

    • Max. Siphon Height (36")

Product Variants

ProductModelSpray Pattern @ 15 In.Flow RateAir ConsumptionFluid Delivery TypeMax. Working PressureFluid Delivery SpeedMaterialPrice
EXAIR SR1040SS Atomizing Spray Nozzle 0.3 To 15 Gph | AD6RHD 49T524 SR1040SS-------€332.59
EXAIR SR2020SS Atomizing Spray Nozzle 8 Dia. | AG6JRV 35XT43 SR2020SS8"0.3-1.9 GPH0.7-2.3 SCFMSiphon250 psigLowStainless Steel€619.99
EXAIR SR2030SS Atomizing Spray Nozzle 8.3 Dia. | AG6JRW 35XT44 SR2030SS-------€619.99
EXAIR SR2040SS Atomizing Spray Nozzle 10 Dia. | AG6JRX 35XT45 SR2040SS-------€619.99
EXAIR SF2010SS Atomizing Spray Nozzle 15w | AG6JRY 35XT46 SF2010SS15"0.1-0.4 GPH0.9-1.7 SCFMSiphon250 psigLowStainless Steel€619.99
EXAIR SF2020SS Atomizing Spray Nozzle 25w | AG6JRZ 35XT47 SF2020SS-------€619.99
EXAIR SF2030SS Atomizing Spray Nozzle 18w Siphon | AG6JTA 35XT48 SF2030SS-------€634.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR SR2010SS Atomizing Spray Nozzle 6.8 Dia.
€619.99 /unit