EXAIR 6040 Air Amplifier 0.75 Inch Inlet 8.9 Cfm | AD8NJW 4LCX7

EXAIR 6040 Air Amplifier 0.75 Inch Inlet 8.9 Cfm

Item: AD8NJW Model: 6040Cross Ref: 4LCX7
7 In Stock

Ships within 2 days via

€163.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Air Amplifier
Air Consumption 8.9 SCFM
Air Inlet Size 1/8"
Air Inlet Type NPT
Air Output Volume At 6 Inches 267 SCFM
Air Output Volume Cfm @ 80 Psi 267 CFM
Amplification Ratio 10
Body Material Aluminum
Category Type Air Amplifiers
Cfm @ 80 Psi 8.9 CFM
Discharge Dia. 3/4"
Flow Pattern Width At 12 Inches 4 3/16"
Flow Pattern Width At 18 Inches 6"
Flow Pattern Width At 3 Inches 1 1/2"
Flow Pattern Width At 6 Inches 2 3/8"
Fluid Type Compressed Air
For Fluid Type Compressed Air
Includes Filter Separator Not Applicable
Includes Pressure Regulator Not Applicable
Includes Shims Not Applicable
Inlet Dia. 3/4"
Inlet Size 1/8"
Inside Dia. 0.45"
Material Aluminum
Max. Dba 78 dBA
Max. Operating Pressure 80 psi
Max. Operating Temp. 275°F
Min. Operating Pressure 5 psi
Output Type Adjustable
Overall Length 2 1/4"
Pressure Range 5 psi to 120 psi
System Of Measurement Inch
Temp. Rating 275°F
Type Air Amplifier Only
Standards CE, EU DIRECTIVE 2001/95/EC, EU DIRECTIVE 2006/42/EC

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.1
Ship length (cm)9.65
Ship width (cm)6.35
HS code8481809015
Country of OriginUS

Product Variants

ProductModelAir Inlet SizeMaximum Sound LevelAir Output Volume Cfm @ 80 PsiAmplification RatioAir ConsumptionInlet Dia.Discharge Dia.Inside Dia.Price
EXAIR 6043 Air Amplifier 4 Inch Inlet 35.2 Cfm | AA6ZVX 15J062 60431/2"83 dBA------€642.21
EXAIR 6044 Air Amplifier 5 Inch Inlet 50 Cfm | AA6ZVZ 15J064 60441/2"84 dBA------€829.78
EXAIR 6033 Air Amplifier 4 Inch Inlet 35.2 Cfm | AA6ZWB 15J066 60331/2"83 dBA------€1,777.66
EXAIR 6034 Air Amplifier 5 Inch Inlet 50 Cfm | AA6ZWD 15J068 60341/2"84 dBA------€2,801.06
EXAIR 6030 Air Amplifier 0.75 Inch Inlet 8.9 Cfm | AD8NJY 4LCX9 60301/8"-267 CFM108.9 SCFM3/4"3/4"0.45"€514.84
EXAIR 6041 Air Amplifier 1.25 Inch Inlet 12.9 Cfm | AD8NKA 4LCY2 60411/4"81 dBA------€242.31
EXAIR 6031 Air Amplifier 1.25 Inch Inlet 12.9 Cfm | AD8NKC 4LCY4 60311/4"-618 CFM1612.9 SCFM1 1/4"1 1/4"21/25"€608.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 6040 Air Amplifier 0.75 Inch Inlet 8.9 Cfm
€163.68 /unit