ESSICK AIR HD1409 Evaporative Humidifier Console 25 inch Height | AH7MKJ 36WJ84

ESSICK AIR HD1409 Evaporative Humidifier Console 25 inch Height

Item: AH7MKJ Model: HD1409Cross Ref: 36WJ84
In Stock

Get it by Monday, Sep 29

€262.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Evaporative Humidifier
Agency Compliance ETL.png Listed
Amps 2.8A
Color Brushed Nickel
Cord Length 60"
Depth 17 1/2"
Drain Type Dual Bottles
Height 25"
Max. Square Foot Capacity 4000
Nema Plug Configuration 18 AWG/2-PIN
Number Of Speeds 3
Replacement Wick HDC12
Requires Manual Refilling
Type Console
Voltage 120V AC
Warranty 2 yrs.
Wattage 165 W
Width 27"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)62.23
Ship length (cm)68.58
Ship width (cm)44.45

Product Details:

    • Max. Runtime : 55 hr.
    • Water Reservoir : 5 gal.
    • Wick Treated With : Antimicrobial
    • Special Features: Digital Display and Controls, 3-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicator, Casters for Easy Mobility, Easy-Fill Dual Water Bottles
    • Sub-Brand: AIRCARE

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthCoverage AreaControl TypeHousing ColorPad/wick Change ReminderPower Cord LengthPrice
ESSICK AIR 696400HB Evaporative Humidifier 120 V 1A 5.6 gal. | AH6DFA 35XG45 696400HB23 13/16"28 5/16"15 1/2"-KnobBrownYes5 ft.€253.85
ESSICK AIR EP9800 Evaporative Humidifier Pedestal 27-1/4 Inch Height | AH7MKK 36WJ85 EP980027 5/16"18"18"2400 sq. ft.KeypadEspressoYes5 ft.€221.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESSICK AIR HD1409 Evaporative Humidifier Console 25 inch Height
€262.59 /unit