ESAB N3161440P Stick Electrode, Stainless Steel, E316/316L-16, 5/32 Inch x 14 Inch, 5 lb, Sureweld 316L | CP4UEQ 787A06

ESAB N3161440P Stick Electrode, Stainless Steel, E316/316L-16, 5/32 Inch x 14 Inch, 5 lb, Sureweld 316L

Item: CP4UEQ Model: N3161440PCross Ref: 787A06
7 In Stock

Ships within 2 days via

€62.25 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Stick Electrode
Aws Classification E316-16/E316L-16
Container Type Plastic Tube
Elongation 30 %
For Material Grade Grade 316, Grade 316L
For Material Type Stainless Steel To Stainless Steel
For Welding Position Flat/Horizontal/Vertical Down/Vertical Up
Length 14"
Material Stainless Steel
Mfr. Series Sureweld 316L Series
Min. Tensile Strength 70 ksi
Minimum Required Yield Strength 56 ksi
Process Stick Welding
Welding Current Designation DCEN
Yield Strength (as Welded) 62 ksi
Standards AWS A5.4

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelTensile Strength (as Welded)Overall LengthPrice
ESAB N3081432C Stick Electrode, Stainless Steel, E308/308L-16, 1/8 Inch x 14 Inch, 40 lb, Sureweld 308L | CP4UEC 786ZZ1 N3081432C75 ksi14"€101.86
ESAB N3081432P Stick Electrode, Stainless Steel, E308/308L-16, 1/8 Inch x 14 Inch, 5 lb, Sureweld 308L | CP4UED 786ZZ2 N3081432P75 ksi14"€46.93
ESAB N3081324P Stick Electrode, Stainless Steel, E308/308L-16, 3/32 Inch x 14 Inch, 5 lb, Sureweld 308L | CP4UEE 786ZZ0 N3081324P75 ksi14"€49.22
ESAB N3091432C Stick Electrode, Stainless Steel, E309/309L-16, 1/8 Inch x 14 Inch, 11 lb, Sureweld 309L | CP4UEF 786ZZ6 N3091432C75 ksi14"€146.93
ESAB N3091432P Stick Electrode, Stainless Steel, E309/309L-16, 1/8 Inch x 14 Inch, 5 lb, Sureweld 309L | CP4UEG 786ZZ7 N3091432P75 ksi14"€59.97
ESAB N3091324C Stick Electrode, Stainless Steel, E309/309L-16, 3/32 Inch x 14 Inch, 10 lb, Sureweld 309L | CP4UEH 786ZZ4 N3091324C75 ksi12"€119.29
ESAB N3091324P Stick Electrode, Stainless Steel, E309/309L-16, 3/32 Inch x 14 Inch, 5 lb, Sureweld 309L | CP4UEJ 786ZZ5 N3091324P75 ksi12"€62.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB N3161440P Stick Electrode, Stainless Steel, E316/316L-16, 5/32 Inch x 14 Inch, 5 lb, Sureweld 316L
€62.25 /unit