ESAB 1382F07 MIG Welding Wire, Mild Steel, ER70S-6 H4, 0.045 in, 44 lb, Fiber Spool, Spoolarc 86 | CP4UAZ 786ZW3

ESAB 1382F07 MIG Welding Wire, Mild Steel, ER70S-6 H4, 0.045 in, 44 lb, Fiber Spool, Spoolarc 86

Item: CP4UAZ Model: 1382F07Cross Ref: 786ZW3
In Stock

Get it by Monday, Sep 29

€257.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mig Welding Wire
Arbor Hole Dia. 2"
Aws Classification ER70S-6 H4
Compatible Shielding Gas 90% Argon, 10% Carbon Dioxide, 75% Argon, 25% Carbon Dioxide
Elongation 27 To 30%
Finish Copper Coat
For Material Type Carbon Steel To Carbon Steel
For Welding Position Flat/Horizontal/Overhead/Vertical Down/Vertical Up
Material Mild Steel
Mfr. Series Spoolarc 86 Series
Minimum Required Elongation 27%
Minimum Required Yield Strength 58 ksi
Shielding Type Gas Shielded
Spool Diameter 11 3/4"
Spool Type Fiber Spool
Spool Width 4"
Welding Current Designation DCEN
Welding Processes MIG Welding
Wire Dia. 0.045"
Wire Type Solid
Standards AWS A5.18

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMPNPrice
ESAB 1312F04 MIG Welding Wire, Carbon Steel, ER70S-3, 0.03 in, 44 lb, Spoolarc 29S | CP4UAK 786ZV4 1312F041312F04€432.54
ESAB 1312F05 MIG Welding Wire, Carbon Steel, ER70S-3, 0.035 in, 44 lb, Spoolarc 29S | CP4UAL 786ZV5 1312F051312F05€293.46
ESAB 1312F07 MIG Welding Wire, Carbon Steel, ER70S-3, 0.045 in, 33 lb, Spoolarc 29S | CP4UAM 786ZV6 1312F071312F07€287.74
ESAB 1A5008460H MIG Welding Wire, Carbon Steel, ER70S-6, 0.03 in, 11 lb, Plastic Spool, OK Aristorod 12.50 | CP4UAN 400G53 1A5008460H1A5008460H€75.72
ESAB 321M096700 MIG Welding Wire, Carbon Steel, ER70S-6, 0.035 in, 33 lb, Steel Spool, Weld 70S-6 | CP4UAQ 400G51 321M096700321M096700€187.87
ESAB 1A50096910 MIG Welding Wire, Carbon Steel, ER70S-6, 0.035 in, 40 lb, Steel Spool, OK Aristorod 12.50 | CP4UAR 400G55 1A500969101A50096910€293.84
ESAB 321M116700 MIG Welding Wire, Carbon Steel, ER70S-6, 0.045 in, 33 lb, Steel Spool, Weld 70S-6 | CP4UAT 400G52 321M116700321M116700€187.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 1382F07 MIG Welding Wire, Mild Steel, ER70S-6 H4, 0.045 in, 44 lb, Fiber Spool, Spoolarc 86
€257.33 /unit