ESAB 10202900 Hardfacing Stick Electrode, Stoody 2110, 3/16 Inch x 14 Inch, 10 lb, 55 HRC | CP4UET 786ZR6

ESAB 10202900 Hardfacing Stick Electrode, Stoody 2110, 3/16 Inch x 14 Inch, 10 lb, 55 HRC

Item: CP4UET Model: 10202900Cross Ref: 786ZR6
7 In Stock

Ships within 2 days via

€155.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Stick Electrode
Alloy Composition 31% Caromium, Maganese, Silicon, Carbon
Alloy Type Build Up
Application Carbon Or Manganese Steel Frogs, Grate Bars, Hammers, Manganese Steel Components, Roll Crushers, Shovel Pads, Shovel Teeth, Switch Points
Container Type Vacuum Pack
For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel
For Welding Position Flat
Length 14"
Mfr. Series Stoody 2110 Series
Overall Dia. 0.188"
Process Stick Welding
Rockwell Hardness Rockwell C48-C53 HRC (Carbon Steel, Work Hardened), Rockwell C50-C55 (Manganese Steel, Work Hardened)
Welding Current Designation AC, DCEP

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWelding Current DesignationLengthContainer TypeOverall LengthProcessFor Material TypeOverall Dia.Rockwell HardnessPrice
ESAB 10202800 Hardfacing Stick Electrode, Stoody 2110, 5/32 Inch x 14 Inch, 10 lb, 55 HRC | CP4UBM 786ZR5 10202800---14"----€170.28
ESAB 10206300 Hardfacing Stick Electrode, Stoody 31, 1/8 Inch x 14 Inch, 10 lb, 49 HRC | CP4UBN 786ZR7 10206300---14"----€210.24
ESAB 10206500 Hardfacing Stick Electrode, Stoody 31, 3/16 Inch x 14 Inch, 10 lb, 49 HRC | CP4UBP 786ZR9 10206500---14"----€190.04
ESAB 10206400 Hardfacing Stick Electrode, Stoody 31, 5/32 Inch x 14 Inch, 10 lb, 49 HRC | CP4UBQ 786ZR8 10206400---14"----€195.69
ESAB 11305600 Hardfacing Stick Electrode, Stoody 33, 3/16 Inch x 14 Inch, 10 lb, 46 HRC | CP4UBR 786ZT3 11305600---14"----€189.46
ESAB 11305700 Hardfacing Stick Electrode, Stoody 33, 5/32 Inch x 14 Inch, 10 lb, 46 HRC | CP4UBT 786ZT4 11305700---14"----€220.03
ESAB 11322900 Hardfacing Stick Electrode, Stoody 35, 1/8 Inch x 14 Inch, 10 lb, 57 HRC | CP4UBU 786ZT7 11322900---14"----€292.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 10202900 Hardfacing Stick Electrode, Stoody 2110, 3/16 Inch x 14 Inch, 10 lb, 55 HRC
€155.67 /unit