ESAB 0558012702 Multiprocess Welder, Rebel Emp 235Ic, Dc, Mig/Stick Pack | CP4UBJ 54RZ54

ESAB 0558012702 Multiprocess Welder, Rebel Emp 235Ic, Dc, Mig/Stick

Item: CP4UBJ Model: 0558012702Cross Ref: 54RZ54
In Stock

Get it by Monday, Sep 29

€4,922.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Multiprocess Welder
Effective Input Current 150 A @ 120V AC (Single-Phase) 250 A @ 230V AC (Single-Phase)
For Wire Type Aluminum Flux, Cored Solid
Includes 0.035 In Wirecontact Tipsdrive Rollselectrode Holderesab Atom Arc 7018 Electrodesreturn Clamp With Leadstweco Spray Master 250 Mig Gunvictor Argon Flowmeter Regulator With 12-1/2 Ft Hose
Input Current 150 A @ 120 V, 250 A @ 230 V
Maximum Amperage (mig) 250A
Maximum Amperage (stick) 250A
Maximum Amperage (tig) 250A
Maximum Wire Feed Speed 700 in./min.
Minimum Amperage (mig) 5A
Minimum Amperage (stick) 5A
Minimum Wire Feed Speed 60 in./min.
Open Circuit Voltage 90V DC
Overall Depth 19 1/2"
Overall Height 26 1/2"
Overall Width 11 1/2"
Phase 1.0
Plug Type 6-50P
Polarity DC
Power Cord Length 10 ft.
Process Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (mig) 120 A @ 19 V, 40%235 A @ 26 V, 40%
Rated Output @ Duty Cycle (tig) 130A @ 15.2V, 40%, 240A @ 19.6V, 40%
Remote Connection Type 8-Pin (ESAB)
Tig Arc Start Feature Lift Arc Start
Wire Dia. 0.045", 0.047", 0.052" , 5A

Shipping Info:

Ship weight (kg) 50.4
Ship height (cm)67.31
Ship length (cm)49.53
Ship width (cm)29.21

Product Variants

ProductModelWelding Power Source TypeMinimum Amperage (tig)Maximum Input CurrentPrice
ESAB 0558102553 Multiprocess Welder, Rebel Emp 205Ic, Dc, Mig/Stick/Tig Pack | CP4UBH 288HT3 0558102553CC/CV--€5,800.81
ESAB 0558012704 Multiprocess Welder, Rebel Emp 235Ic, Dc, Mig/Stick Pack W/Running Gear | CP4UBK 54RZ56 0558012704CC/CV5A-€5,351.65
ESAB 0558102556 Multiprocess Welder, Rebel Emp 285Ic, Dc, Mig/Stick Pack, 10 Ft Power Cord Length | CP4UBL 288HT6 0558102556CC/CV5A350A€6,179.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 0558012702 Multiprocess Welder, Rebel Emp 235Ic, Dc, Mig/Stick
€4,922.76 /unit