Flat Shipping
Flat Shipping at

ERIEZ 83-1000-36 Oil Ski mmer, Belt Ski mmer, 36 Inch Reach, 1.5 gph Max. Oil Removal | CR3AJD 48TR22

ERIEZ 83-1000-36 Oil Skimmer, Belt Skimmer, 36 Inch Reach, 1.5 gph Max. Oil Removal

Item: CR3AJD Model: 83-1000-36Cross Ref: 48TR22
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,502.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Oil Skimmer
Application Oil Removal
Belt Length 36"
Belt Width 3"
Features High Capacity 3 In Wide Belt, Open And Accessible Oil Collecting Tray And Drain Connector
Includes 3 ft. Hang Belt
Min. Opening Length 11 3/4"
Mounting Surface
Reach 36"
Timer No Timer Available
Timer Included No
Type Belt Skimmer
Voltage 115V

Shipping Info:

Ship weight (kg) 9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHousing MaterialBelt MaterialPrice
ERIEZ 83-1000-24 Oil Ski mmer, Belt Ski mmer, 24 Inch Reach, 1.5 gph Max. Oil Removal | CP4TXN 48TR21 83-1000-24SteelUrethane€2,337.67
ERIEZ 83-2000-3 Oil Ski mmer, Belt Ski mmer, 3 Inch Reach, 1 qt/hr Max. Oil Removal | CP4TXP 48TR25 83-2000-3SteelUrethane€984.94
ERIEZ 83-1000-48 Oil Ski mmer, Belt Ski mmer, 48 Inch Reach, 1.5 gph Max. Oil Removal | CP4TXQ 48TR23 83-1000-48SteelUrethane€2,517.02
ERIEZ 83-1000-72 Oil Ski mmer, Belt Ski mmer, 72 Inch Reach, 1.5 gph Max. Oil Removal | CP4TXR 48TR24 83-1000-72SteelUrethane€2,549.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERIEZ 83-1000-36 Oil Skimmer, Belt Skimmer, 36 Inch Reach, 1.5 gph Max. Oil Removal
€2,502.28 /unit