Flat Shipping
Flat Shipping at

ERICO TDX300S277/480 Tvss Modular 300ka Nema 4 3ph 277/480v | AA8KMW 18K873

ERICO TDX300S277/480 Tvss Modular 300ka Nema 4 3ph 277/480v

Item: AA8KMW Model: TDX300S277/480Cross Ref: 18K873
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5,845.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Surge Suppressor
Enclosure Material Metal
Enclosure Rating IP65
Filter Type Nonfiltering
Lightning Impulse Amps 23 kA
Max. Surge Current Per Phase 300 kA
Modes Of Protection L-G, L-L, L-N, N-G
Nominal Discharge Amps 20 kA
Phase 3
Short Circuit Amps Rating 200 kA
Type Modular
Voltage 277/480V AC Wye
Voltage Protection Rating 1200V (L-N), 1800 (L-L), 1000V (N-G), 1200V (L-G)

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)27.94
Ship length (cm)44.96
Ship width (cm)30.48
HS code8536308000
Country of OriginCN

Product Variants

ProductModelLengthWidthNominal Discharge CurrentShort Circuit Current RatingWire GaugeDepthLightning Impulse CurrentIp RatingPrice
ERICO TDX300S120/208 Tvss Modular 300ka Nema 4 3ph 120/208v | AA8KMU 18K871 TDX300S120/20810.4"10.32"120 kA200 kA10 AWG3.25"25 kA20€5,691.38
ERICO TDX300S120/240 Tvss Modular 300ka Nema 4 1ph 120/240v | AA8KMV 18K872 TDX300S120/24010.4"10.32"120 kA200 kA10 AWG3.25"25 kA20€5,109.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICO TDX300S277/480 Tvss Modular 300ka Nema 4 3ph 277/480v
€5,845.87 /unit