ERICKSON PSC63S32GLSER16 Indexable Thread Cutting Unit Head, Psc63S Toolholder, Lt16Nr Insert | CP4PYM 314GV5

ERICKSON PSC63S32GLSER16 Indexable Thread Cutting Unit Head, Psc63S Toolholder, Lt16Nr Insert

Item: CP4PYM Model: PSC63S32GLSER16Cross Ref: 314GV5
7 In Stock

Ships within 2 days via

€967.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Head
Ansi Number PSC63S32GLSER16
Axial Rake Angle -1°
Center To Cutting Tip 22 mm
Coolant Fed Coolant Through
Cutting Application Laydown Threading
Cutting Direction Right Hand
Insert Holding Type Clamp
Insert Style LT16NR
Max. Bore Depth 64 mm
Min. Bore Dia. 40 mm
Number Of Coolant Holes 1
Overall Length 128 mm
Radial Rake Angle -15°
Toolholder Style PSC63S
Standards ISO 26623

Shipping Info:

Ship weight (kg) 1.3527
Ship height (cm)2.54
Ship length (cm)12.8
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelShank Dia.Toolholder StyleInsert StyleOverall LengthCutting DirectionInsert Holding TypeCenter To Cutting TipAxial Rake AnglePrice
ERICKSON PSC63BAI16065M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVF 314GU0 PSC63BAI16065M63 mm-------€926.89
ERICKSON PSC63BAI25070M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVG 314GU2 PSC63BAI25070M63 mm-------€935.92
ERICKSON PSC63BAI32075M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVH 314GU3 PSC63BAI32075M63 mm-------€912.57
ERICKSON PSC63BAI20070M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVJ 314GU1 PSC63BAI20070M63 mm-------€926.89
ERICKSON PSC63S32GNER3 Grooving/Threading Cutting Unit Head, Psc63S Toolholder, Ng3L Insert | CP4PVK 314GY7 PSC63S32GNER3--------€1,000.72
ERICKSON PSC63S32GNEL3 Grooving/Threading Cutting Unit Head, Psc63S Toolholder, Ng3R Insert | CP4PVL 314GY6 PSC63S32GNEL3--------€1,000.72
ERICKSON PSC63S40LNEL3 Grooving/Threading Cutting Unit Head, Psc63S Toolholder, Ng3R Insert | CP4PVM 314GY9 PSC63S40LNEL3--------€1,010.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON PSC63S32GLSER16 Indexable Thread Cutting Unit Head, Psc63S Toolholder, Lt16Nr Insert
€967.12 /unit