ERICKSON ASB15PU300M072 Hardware | CP4NZP 314KR1

ERICKSON ASB15PU300M072 Hardware

Item: CP4NZP Model: ASB15PU300M072Cross Ref: 314KR1
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Hardware

Shipping Info:

Ship weight (kg) 10.1678
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUK

Product Variants

ProductModelMPNPrice
ERICKSON 12748607900 Hardware | CP4NYC 313VG8 1274860790012748607900€5.94
ERICKSON SL150075 Hardware | CP4NYE 314JH0 SL150075SL150075-
RFQ
ERICKSON KIT-BB-AF Hardware | CP4NYG 313UH9 KIT-BB-AFKIT-BB-AF€147.83
ERICKSON ASB2QTN300M175 Hardware | CP4NYH 314KR8 ASB2QTN300M175ASB2QTN300M175-
RFQ
ERICKSON SL080050 Hardware | CP4NYK 314JK5 SL080050SL080050-
RFQ
ERICKSON DT10IP Hardware | CP4NYL 316PW8 DT10IPDT10IP€26.42
ERICKSON SL250150 Hardware | CP4NYR 314JJ1 SL250150SL250150-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON ASB15PU300M072 Hardware