ERGODYNE 6300 One Piece Ice Traction Device L PR | AA6HDC 13Y736

ERGODYNE 6300 One Piece Ice Traction Device L PR

Item: AA6HDC Model: 6300Cross Ref: 13Y736
7 In Stock

Ships within 2 days via

€28.13 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item One Piece Ice Traction Device
Length 10 1/4"
Material TPE Rubber
Size 8 to 11
Thickness 2"
Width 1/2"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.35
Ship length (cm)22.86
Ship width (cm)15.24
HS code7326908588
Country of OriginTN

Product Details:

    • Sub-Brand: TREX

Product Variants

ProductModelColorPrice
ERGODYNE 6300 One Piece Ice Traction Device M PR | AA6HDB 13Y735 6300Black€28.13
ERGODYNE 6300 One Piece Ice Traction Device XL PR | AA6HDD 13Y737 6300Black€28.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERGODYNE 6300 One Piece Ice Traction Device L PR
€28.13 /unit