EREM 7SA Tweezer Fine Tip Curved Swiss | AD6YXD 4CR22

EREM 7SA Tweezer Fine Tip Curved Swiss

Item: AD6YXD Model: 7SACross Ref: 4CR22
7 In Stock

Ships within 2 days via

€53.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tweezer
Length 4 1/2"
Point Type Curved
Type Anti Acid, Anti Mag
Temperature - Maximum 512°F

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)15.49
Ship width (cm)1.27
HS code8203202000
Country of OriginCH

Product Variants

ProductModelOverall LengthMaterialLengthPoint TypeTypePrice
EREM 2SASL Tweezer Fine Tip Medium Economy | AD6YWY 4CR01 2SASL4 1/2"Stainless Steel---€19.10
EREM 5SA Tweezer Fine Tip Micro Swiss | AD6YXB 4CR15 5SA4 1/4"Stainless Steel---€59.48
EREM 5SASL Tweezer Fine Tip Micro Economy | AD6YXC 4CR16 5SASL--4 1/2"Micro PointedAnti Acid, Anti Mag€21.60
EREM 7SASL Tweezer Fine Tip Curved Economy | AD6YXE 4CR23 7SASL4 1/2"Stainless Steel---€25.71
EREM AASA Tweezer Fine Tip Very Fine | AD6YXF 4CR25 AASA-----€24.99
EREM 91SA Tweezer 3-4In Silicon Wafer Handling | CP4JGP 24G718 91SA-----€55.55
EREM SSSA Tweezer 5.5In Straight Narrow Prec Point | CP4JGQ 24G742 SSSA-----€24.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EREM 7SA Tweezer Fine Tip Curved Swiss
€53.67 /unit