EPPENDORF 3123000047 Pipette, 10 to 100uL, 1 Channel | CP4HRZ 44C774

EPPENDORF 3123000047 Pipette, 10 to 100uL, 1 Channel

Item: CP4HRZ Model: 3123000047Cross Ref: 44C774
7 In Stock

Ships within 2 days via

€878.34 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pipette
Accuracy 1%
Capacity 100 µL
Channel 1
Color Yellow
Material Chemically Resistant
Promotion Restriction Not Eligible For Promotion
Range 10 µL to 100 µL
Size 10 µL to 100 µL

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialCapacityPrice
EPPENDORF 022290002 Repeating Pipetter, 1 To 10Ml, 1 Channel | CP4HRU 44C811 022290002---
RFQ
EPPENDORF 3124000091 Pipette, 200uL, 1 Channel | CP4HRV 44C795 3124000091--€702.11
EPPENDORF 3123000020 Pipette, 0.5 to 10uL, 1 Channel | CP4HRW 44C772 3123000020Chemically Resistant10 µL€950.60
EPPENDORF 3125000044 Pipette, 12-Channel 10 to 100uL, 12 Channel | CP4HRX 44C784 3125000044--€2,620.52
EPPENDORF 3123000012 Pipette, 0.1 to 2.5uL, 1 Channel | CP4HRY 44C771 3123000012Chemically Resistant-€959.40
EPPENDORF 3123000063 Pipette, 100 to 1000uL, 1 Channel | CP4HTA 44C776 3123000063--€841.88
EPPENDORF 3123000080 Pipette, 1000 to 10000uL, 1 Channel | CP4HTB 44C778 3123000080--€861.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EPPENDORF 3123000047 Pipette, 10 to 100uL, 1 Channel
€878.34 /unit