EPPENDORF 0030089529 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.2mL, Light Blue, 100 PK | CP4HQD 26VA98

EPPENDORF 0030089529 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.2mL, Light Blue, 100PK

Item: CP4HQD Model: 0030089529Cross Ref: 26VA98
7 In Stock

Ships within 2 days via

€352.93 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pipetter Tips
Capacity 0.2 mL
Color Clear
For Use With Liquid Handling, Liquid Transfer, Pipettor
Material Biomedical Grade Plastic
Special Features Combitips Advanced, Elongated, Eppendorf, Funnel Geometry, Hermetically Sealed Piston, Pipetter, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
Type Filter Tip , Pipette Tips

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeMaterialCapacityPkg. Qty.Price
EPPENDORF 022491211 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.1 to 10uL, 960 PK | CP4HPX 26UX35 022491211---960€388.41
EPPENDORF 022491202 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.1 to 10uL, 960 PK | CP4HPY 26UX34 022491202-Biomedical Grade Plastic-960€392.09
EPPENDORF 022491512 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.1 to 20uL, 960 PK | CP4HPZ 26UX45 022491512---960€207.83
EPPENDORF 0030089405 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.1mL, 100 PK | CP4HQA 26VA90 0030089405---100€296.76
EPPENDORF 0030089618 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.1mL, White, 100 PK | CP4HQB 26VA82 0030089618---100€404.80
EPPENDORF 0030089413 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.2mL, 100 PK | CP4HQC 26VA91 0030089413---100€284.83
EPPENDORF 0030089421 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.5mL, 100 PK | CP4HQE 26UZ05 0030089421---100€286.22

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EPPENDORF 0030089529 Pipetter Tips, Filter Tip, Biomedical Grade Plastic, 0.2mL, Light Blue, 100PK
€352.93 /pack