ENPAC 1332-RF Refill Kit, Oil Only, 30 Gallon Capacity | CF3GEJ

ENPAC 1332-RF Refill Kit, Oil Only, 30 Gallon Capacity

Item: CF3GEJ Model: 1332-RF
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Spill Kit Refill
Color Brown
Container Height 12"
Container Length 20"
Container Type Refill
Container Width 20"
Fluids Absorbed Oil-Based Liquids
Height 12"
Length 20"
Lockable No
Number Of Components 66
Portable Yes
Ppe Included Goggles, Pair Nitrile Gloves
Static Dissipative No
Uv Resistant Yes
Volume Absorbed Range 20 gal. to 29 gal.
Wheels No
Width 20"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)30.48
Ship length (cm)50.8
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelContainer TypeColorLengthWidthHeightAbsorption CapacitySpill CapacityFluids AbsorbedPrice
ENPAC 1395-RF Spill Kit Refill, 62 Gallon Absorption Capacity, Oil Only | AF2RFZ 6XGJ8 1395-RF---------
RFQ
ENPAC 1392-RF Spill Kit Refill, 62 Gallon Absorption Capacity, Oil Only, Brown | AF2RGF 6XGK4 1392-RF--------€689.09
ENPAC 1362-RF Spill Kit Refill, 41 Gallon Absorption Capacity, Oil Only | AF2RGM 6XGL0 1362-RFRefillBrown-----Oil-Based Liquids€594.64
ENPAC 1397KO-RF-BD Wheeled Spill Kit Refill, Oil Only, Black Diamond, 95 Gallon Capacity | CF3FXB 1397KO-RF-BD-Black31"19"19"25 gal.25 gal.--
RFQ
ENPAC 1399-RF-SD-GA Wheeled Salvage Drum Spill Kit Refill, Oil Only, 95 Gallon Capacity | CF3FXD 1399-RF-SD-GA-Brown-------
RFQ
ENPAC 1499-RF Wheeled Poly-SpillPack Refill, Oil Only, 95 Gallon Capacity | CF3FXF 1499-RF-Black, Yellow---50 gal.---
RFQ
ENPAC 13-TWSK-O-RF Truck Spill Kit Refill, Long Haul, Oil Only | CF3FYK 13-TWSK-O-RF-Brown20"20"12"10 gal.---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 1332-RF Refill Kit, Oil Only, 30 Gallon Capacity