ENM T51E4 Hour Meter Electrical Back Rectangular

Item: AC2YXG Model: T51E4Cross Ref: 2PAZ2
7 In Stock

Ships within 2 days via

€51.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hour Meter
Bezel Face (in.) 2.12" x 1.25"
Bezel Face Shape Rectangular
Bezel Face Size 2.13" x 1.25"
Bezel Face Type Flange Mount
Bezel To Back Length 2 4/5" , 2.8"
Depth 1 1/4"
Display Type Analog
Display Units Hours And Tenths
Elapsed Time To 99999.9
Fits 1.45" x 0.95"
Fits Panel Cut Out 1.45" x 0.95"
Hz 60 Hz
Input Type Electrical
Length 2.82"
Length (straight Wireway) 2.82"
Material ABS
Mounting Method Flange
Number Of Digits 6
Reset Type Non Resettable
Terminal Type Spade
Timer 0 hr. to 99999.9 hrs.
Type Electrical
Width 2 3/25"
Dim. 7/8" x 1 3/8"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.38
Ship length (cm)9.4
Ship width (cm)8.64
HS code9107008000
Country of OriginUS

Product Variants

ProductModelDisplay TypePrice
ENM T40B45 Hour Meter Electrical 2.8in 3-hole Round | AC2YVR 2PAN7 T40B45-€51.82
ENM T41D45 Hour Meter Electrical Flush Rectangular | AC2YVX 2PAR3 T41D45-€50.27
ENM T41E45 Hour Meter Electrical 2-hole Rectangular | AC2YVY 2PAR4 T41E45-€51.96
ENM T40A4507 Hour Meter Electrical Steel 2.31in Round | AC2YWC 2PAR8 T40A4507-€58.29
ENM L6C Hour Meter Lcd 2-hole Rectangular | AC2YWE 2PAT2 L6CLCD€152.66
ENM T55B2A Hour Meter Electrical 2.68in 3-hole Round | AC2YWF 2PAT3 T55B2A-€164.79
ENM T54C1 Hour Meter Lcd 2-hole Rectangular | AC2YWN 2PAU8 T54C1LCD€69.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENM T51E4 Hour Meter Electrical Back Rectangular
€51.03 /unit