Flat Shipping
Flat Shipping at

ENGINEERS BLACK BOOK EBB-HSE25 Engineering Techsheet Keyways And Shafts | AE3GVQ 5DFE5

ENGINEERS BLACK BOOK EBB-HSE25 Engineering Techsheet Keyways And Shafts

Item: AE3GVQ Model: EBB-HSE25Cross Ref: 5DFE5
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Engineering Laminate Technical Data Sheet
Depth 0.015"
Height 11"
Language English
Number Of Pages 1
Type Hot Sheet E25
Width 8 1/2"

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)0.51
Ship length (cm)28.19
Ship width (cm)21.84
HS code4911998000
Country of OriginCN

Product Details:

    • Provides: Inch And Metric ANSI Clearance Shaft Limits And Fits, Inch And Metric Keys And Keyways, Keyway Formula

Product Variants

ProductModelBook TitleTypeLanguageNumber Of PagesPrice
ENGINEERS BLACK BOOK EBB-HSE20 Engineering Tech Sheet Drill Size Chart | AE3GVK 5DFE0 EBB-HSE20Hot Sheet E20---€7.54
ENGINEERS BLACK BOOK EBB-HSE21 Engineering Techsheet Thread Forms/types | AE3GVL 5DFE1 EBB-HSE21Hot Sheet E21---€4.90
ENGINEERS BLACK BOOK EBB-HSE22 Engineering Tech Sheet Tap Drill Formula | AE3GVM 5DFE2 EBB-HSE22Hot Sheet E22---€7.25
ENGINEERS BLACK BOOK EBB-HSE23 Engineering Tech Sheet Drill Points | AE3GVN 5DFE3 EBB-HSE23Hot Sheet E23---€4.92
ENGINEERS BLACK BOOK EBB-HSE24 Engineering Tech Sheet Tapers And Angles | AE3GVP 5DFE4 EBB-HSE24Hot Sheet E24---€7.54
ENGINEERS BLACK BOOK EBB-HSE26 Engineering Tech Sheet Morse Taper Shank | AE3GVR 5DFE6 EBB-HSE26-Hot Sheet E26English1€7.02
ENGINEERS BLACK BOOK EBB-HSE27 Engineering Tech Sheet Grinding Wheels | AE3GVT 5DFE7 EBB-HSE27Hot Sheet E27---€4.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENGINEERS BLACK BOOK EBB-HSE25 Engineering Techsheet Keyways And Shafts
€6.20 /unit