ENGINEERS BLACK BOOK EBB-HSE20 Engineering Tech Sheet Drill Size Chart | AE3GVK 5DFE0

ENGINEERS BLACK BOOK EBB-HSE20 Engineering Tech Sheet Drill Size Chart

Item: AE3GVK Model: EBB-HSE20Cross Ref: 5DFE0
In Stock

Get it by Monday, Sep 29

€7.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Engineering Laminate Technical Data Sheet
Depth 0.015"
Height 11"
Language English
Number Of Pages 1
Type Hot Sheet E20
Width 8 1/2"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.51
Ship length (cm)28.19
Ship width (cm)21.84
HS code4901990050
Country of OriginCN

Product Details:

    • Provides: Drill Size & Decimal Equivalent Chart, Spanner Selection Chart, Torque Conversion Chart, Socket Sizing Cross Reference Chart

Product Variants

ProductModelBook TitleTypeLanguageNumber Of PagesPrice
ENGINEERS BLACK BOOK EBB-HSE21 Engineering Techsheet Thread Forms/types | AE3GVL 5DFE1 EBB-HSE21Hot Sheet E21---€4.90
ENGINEERS BLACK BOOK EBB-HSE22 Engineering Tech Sheet Tap Drill Formula | AE3GVM 5DFE2 EBB-HSE22Hot Sheet E22---€7.25
ENGINEERS BLACK BOOK EBB-HSE23 Engineering Tech Sheet Drill Points | AE3GVN 5DFE3 EBB-HSE23Hot Sheet E23---€4.92
ENGINEERS BLACK BOOK EBB-HSE24 Engineering Tech Sheet Tapers And Angles | AE3GVP 5DFE4 EBB-HSE24Hot Sheet E24---€7.54
ENGINEERS BLACK BOOK EBB-HSE25 Engineering Techsheet Keyways And Shafts | AE3GVQ 5DFE5 EBB-HSE25Hot Sheet E25---€6.20
ENGINEERS BLACK BOOK EBB-HSE26 Engineering Tech Sheet Morse Taper Shank | AE3GVR 5DFE6 EBB-HSE26-Hot Sheet E26English1€7.02
ENGINEERS BLACK BOOK EBB-HSE27 Engineering Tech Sheet Grinding Wheels | AE3GVT 5DFE7 EBB-HSE27Hot Sheet E27---€4.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENGINEERS BLACK BOOK EBB-HSE20 Engineering Tech Sheet Drill Size Chart
€7.54 /unit