Flat Shipping
Flat Shipping at

ENERPAC XA11G Air Driven Hydraulic Pump, 3/3 Valve, 61 Inch Cu. Capacity Usable Oil | AA8KUJ 18Y553

ENERPAC XA11G Air Driven Hydraulic Pump, 3/3 Valve, 61 Inch Cu. Capacity Usable Oil

Item: AA8KUJ Model: XA11GCross Ref: 18Y553
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,611.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Pump
Actuation Type Foot
Air Consumption 10-35 SCFM
Air Pressure 30 psi to 125 psi
Control Valve Function Advance, Hold, Retract
Cylinder Compatibility Single Acting
Dimension H1 5.98"
Features Ergonomic Design, Pedal Lock Function, Pressure Relief Valve
Includes External Adjustable Pressure Setting Valve, Ground Screw
Length 13.82"
Max. Operating Pressure 10000 psi
Oil Capacity 61 cu. in.
Oil Displacement @ 10,000 Psi 15 cu. in./min.
Overall Height 6.7"
Overall Width 8.7"
Power Source Air
Sound Level 87 dBA
Treadle Foot Operated
Type Air Powered
Valve Operation Manual

Shipping Info:

Ship weight (kg) 9.81
Ship height (cm)20.32
Ship length (cm)50.8
Ship width (cm)50.8
HS code8413500080
Country of OriginCN

Product Details:

    • Oil Displacement @ 0 PSI (120 cu. in./min.)
    • Operating Air PSI (30 to 125)
    • Treadle (Foot Operated)

Product Variants

ProductModelReservoir CapacityMax. Operating PressureOil Displacement @ 10,000 PsiActuation TypeAir ConsumptionOverall LengthTypeOil CapacityPrice
ENERPAC XA12 Air Driven Hydraulic Pump, 3/3 Valve, 122 Inch Cu. Capacity Usable Oil | AA8KUK 18Y554 XA12122 cu. in.----13.8"--€2,429.76
ENERPAC XA12G Air Driven Hydraulic Pump, 3/3 Valve, 122 Inch Cu. Capacity Usable Oil | AA8KUL 18Y555 XA12G-10000 psi15 cu. in./min.Foot10-35 SCFM-Air Powered122 cu. in.€2,831.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC XA11G Air Driven Hydraulic Pump, 3/3 Valve, 61 Inch Cu. Capacity Usable Oil
€2,611.54 /unit