ENERPAC WMC1000 Self-Contained Hydraulic Cutter, 20 Ton, Capacity, | AF8FMQ 25TV10

ENERPAC WMC1000 Self-Contained Hydraulic Cutter, 20 Ton, Capacity,

Item: AF8FMQ Model: WMC1000Cross Ref: 25TV10
In Stock

Get it by Monday, Sep 29

€8,322.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Self-Contained Hydraulic Cutter
Cutter Head Return Type Single-Acting, Spring Return
Features Guillotine Action, Spring Return
For Use With Self Contained Operation
Includes Carrying Bag
Length 26 3/4"
Max. Operating Pressure 10000 psi
Oil Capacity 4.6 cu. in.
Pipe Threading Product Grouping Pipe Cutter
Round Bar Aluminum Wire Or Bar Cutting Capacity 3/4"
Round Bar Copper Wire Or Bar Cutting Capacity 3/4"
Round Bar Reinforcing Bar Cutting Capacity 3/4"
Round Bar Soft Steel Bolts Cutting Capacity 3/4"
Wall Thickness Varies

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)12.7
Ship length (cm)71.12
Ship width (cm)19.05
HS code8465960050
Country of OriginJP

Product Variants

ProductModelLengthOil CapacityRound Bar Aluminum Wire Or Bar Cutting CapacityRound Bar Copper Wire Or Bar Cutting CapacityRound Bar Soft Steel Bolts Cutting CapacityWire Strand Bare Aluminum Wire Strands Cutting CapacityWire Strand Bare Copper Wire Strands Cutting CapacityWire Strand Acsr Cutting CapacityPrice
ENERPAC WMC3380 Self-Contained Hydraulic Cutter, 3 Ton, Capacity | AF8FMU 25TV13 WMC338026"3.97 cu. in.---1.69"1.83"-€6,300.59
ENERPAC WMC580 Self-Contained Hydraulic Cutter, 4 Ton, Capacity | AF8FMV 25TV14 WMC58015"1.2 cu. in.0.63"0.63"0.63"0.63"0.63"0.63"€3,853.61
ENERPAC WMC750 Self-Contained Hydraulic Cutter, 4 Ton, Capacity | AF8FMW 25TV15 WMC75015"1.4 cu. in.0.69"0.69"0.69"3/4"3/4"3/4"€4,353.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC WMC1000 Self-Contained Hydraulic Cutter, 20 Ton, Capacity,
€8,322.28 /unit