ENERPAC V10 Auto Damper Valve 1/2-14 4 GPM | AH2DWQ 25TV86

ENERPAC V10 Auto Damper Valve 1/2-14 4 GPM

Item: AH2DWQ Model: V10Cross Ref: 55EH46
7 In Stock

Ships within 2 days via

€168.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Liquid Flow Switch
Actuation Mechanism Automatic
Adjustable Relief Valve No
Adjustment Method Not Applicable
Body Steel
Body Material Steel
Inlet Connection Gender Female
Max. Flow Rate 4 GPM
Max. Operating Pressure 10000 psi
Number Of Ways 2
Outlet Connection Gender Male
Port Size 1/2"
Pressure Range 0 psi to 10000 psi
Promotion Restriction Not Eligible For Promotion
Type Auto Damper
Contact Rating (dc) 0.001A @ 200V DC Res., 0.5A @ 120V AC, 1.5A @ 24V DC Res.
Media Temp. Range -4°F to 200°F
Standards CE CERTIFIED, CSA CERTIFIED, UR

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Check Valve Opening Pressure : 1600(PSI) at Max Pressure

Product Variants

ProductModelOverall HeightOverall WidthValve TypePressure RangeMax. Flow RateTypeNumber Of WaysMax. Operating PressurePrice
ENERPAC VFC1 Flow Control Valve 0-5000 Psi 10 Gpm | AE6TGP 5UXD3 VFC13.33"1.14"Control-----€444.18
ENERPAC VC15 Closed Center Valve 3/8-18 4 GPM | AH2DVV 25TV64 VC155.69"3"Control-----€3,471.98
ENERPAC VC15L Locking Valve 3/8-18 4 GPM | AH2DVW 25TV65 VC15L7.19"4.49"Control-----€4,254.46
ENERPAC VC3L Three Way Locking Valve 3/8-18 4 GPM | AH2DVX 25TV66 VC3L7.19"4.49"Control-----€4,330.20
ENERPAC VFC3 Flow Control Valve M8 x 1 4 GPM | AH2DVY 25TV68 VFC31.29"0.51"------€332.97
ENERPAC V12 Hydraulic Ball Valve #4-SAE 4 GPM | AH2DWG 25TV77 V122.31"2.66"Ball-----€465.89
ENERPAC V2000 Sequence Valve 1/8-27 4 GPM | AH2DWK 25TV81 V20003.1"1 1/2"------€1,331.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC V10 Auto Damper Valve 1/2-14 4 GPM
€168.31 /unit