ENERPAC STN1924H Hydraulic Nut Splitter Set 10 Ton | AH2DUU 25TV38

ENERPAC STN1924H Hydraulic Nut Splitter Set 10 Ton

Item: AH2DUU Model: STN1924HCross Ref: 25TV38
In Stock

Get it by Monday, Sep 29

€5,685.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Nut Splitter Set
Bolt Range 1/2" to 5/8"
Hexagon Nut Range 0.75" to 0.94"
Max. Operating Pressure 10000 psi
Overall Height 7"
Overall Length 21"
Power Source Hand Pump
Pump Material Aluminum
Range 1/2" to 5/8"
Reservoir Material Glass Filled Nylon
Single Acting/double Acting Single Acting
Tool Material Steel

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)33.07
Ship length (cm)53.34
Ship width (cm)38.25
Country of OriginTW

Product Details:

    • Tool Material : Steel
    • Hex Size Range : 3/4" to 15/16"

Product Variants

ProductModelMPNPrice
ENERPAC STN2432H Hydraulic Nut Splitter Set 15 Ton | AH2DUV 25TV39 STN2432HSTN2432H€6,937.83
ENERPAC STN3241H Hydraulic Nut Splitter Set 20 Ton | AH2DUW 25TV40 STN3241HSTN3241H€8,363.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC STN1924H Hydraulic Nut Splitter Set 10 Ton
€5,685.80 /unit