ENERPAC STL16 Hydraulic Hand Pump 10000 PSI 1/4 NPT | AH2DUZ 25TV43

ENERPAC STL16 Hydraulic Hand Pump 10000 PSI 1/4 NPT

Item: AH2DUZ Model: STL16Cross Ref: 25TV43
In Stock

Get it by Monday, Sep 29

€8,688.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Hand Pump
Spread Width 2.02"
Tip Clearance 0.39"

Shipping Info:

Ship weight (kg) 16.875
Ship height (cm)33.02
Ship length (cm)55.88
Ship width (cm)30.48
Country of OriginUK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC STL16 Hydraulic Hand Pump 10000 PSI 1/4 NPT
€8,688.12 /unit