ENERPAC STB221N Hydraulic Pipe Bender 2-1/2 to 4 Inch | AH2DUR 25TU94

ENERPAC STB221N Hydraulic Pipe Bender 2-1/2 to 4 Inch

Item: AH2DUR Model: STB221NCross Ref: 25TU94
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Pipe Bender
Application Bending
Compatible Pipe Material Steel
Function Creates Smooth Wrinkle-Free Bends
Includes Angle Indicator, Cylinder, Hose, Manual, Shoe Lock Pin, Storage Case
Material Aluminum
Max. Compatible Pipe Size 4"
Max. Pressure 10000 psi
Maximum Flow Rate Not Applicable
Maximum Pipe Bend Radius 17 1/8"
Measuring Height 18"
Measuring Length 47 15/16"
Min. Operating Pressure Not Applicable
Minimum Compatible Pipe Size 1"
Minimum Flow Rate Not Applicable
Minimum Pipe Bend Radius 5 1/8"
Number Of Shoes 10
Number Of Shoes Included 10
Power Source Hydraulic
Pump Type Included Cylinder
Size Range 1" to 2"

Shipping Info:

Ship weight (kg) 118.35
Ship height (cm)45.72
Ship length (cm)120.95
Ship width (cm)38.74
Country of OriginUS

Product Details:

    • Number of Shoes : 10
    • Measuring Height (In.) : 18"
    • Measuring Length (In.) : 47-15/16
    • Measuring Width (In.) : 15-1/4

Product Variants

ProductModelSize RangeMaterialMax. PressurePrice
ENERPAC STB101H Hydraulic Pipe Bender | AC3DYD 2RV32 STB101H----
RFQ
ENERPAC STB101A Hydraulic Pipe Bender 1/2 to 2 Inch | AH2DUF 25TU84 STB101A----
RFQ
ENERPAC STB101B Hydraulic Pipe Bender 1/2 to 2 Inch | AH2DUG 25TU85 STB101B----
RFQ
ENERPAC STB101E Hydraulic Pipe Bender 1/2 to 2 Inch | AH2DUH 25TU86 STB101E----
RFQ
ENERPAC STB101N Hydraulic Pipe Bender Set, Aluminium, for 1/2 to 2 Inch Pipes | AH2DUJ 25TU87 STB101N----
RFQ
ENERPAC STB101X Hydraulic Pipe Bender Set, for 1/2 to 2 Inch Pipes, 90 Deg Bending Angle | AH2DUK 25TU88 STB101X1/2" to 2"Aluminum10000 psi-
RFQ
ENERPAC STB202B Hydraulic Pipe Bender 1-1/4 to 4 Inch | AH2DUL 25TU89 STB202B----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC STB221N Hydraulic Pipe Bender 2-1/2 to 4 Inch