ENERPAC SP35SP Punch And Dump Pump, 35 Ton, 3/8 Inch Size | AH2DVH 25TV51

ENERPAC SP35SP Punch And Dump Pump, 35 Ton, 3/8 Inch Size

Item: AH2DVH Model: SP35SPCross Ref: 25TV51
In Stock

Get it by Monday, Sep 29

€27,386.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Punch and Dump Pump
Hole Shape Circle
Max. Operating Pressure 10000 psi
Power Source Electric Pump
Hole Size (in.) 0.31 to 0.81"

Shipping Info:

Ship weight (kg) 39.33
Ship height (cm)60.96
Ship length (cm)121.92
Ship width (cm)60.96
Country of OriginCN

Product Details:

    • Cold Rolled C-1018 : 0.38, 0.50
    • Boilerplate : 0.44", 0.50"
    • Hot Rolled C-1050 : .31, .4, .44
    • Hot Rolled C-1095 : .19, .25
    • Hot Rolled C-1095 Annealed : .31, .38
    • Mild A-7 : .44, .5
    • Stainless 302 Annealed : .31, .4, .44
    • Stainless 304 Hot Rolled : .31, .4, .44
    • Stainless 316 Cold Rolled : .31, .4, .44
    • Structural A-36 : .38, .5

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC SP35SP Punch And Dump Pump, 35 Ton, 3/8 Inch Size
€27,386.40 /unit