ENERPAC RACH1506 Cylinder, 150 Ton, 6 Inch, Hollow, Aluminum | CM9KYP

ENERPAC RACH1506 Cylinder, 150 Ton, 6 Inch, Hollow, Aluminum

Item: CM9KYP Model: RACH1506
In Stock

Get it by Monday, Sep 29

€17,128.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Cylinder
Collapsed Height A (in) 16.93
Cylinder Effective Area Advance (cm2) 225,8
Extended Height B (in) 22.84
Maximum Cylinder Capacity Advance (kn) 1588
Maximum Cylinder Capacity Advance (short Tons) 175
Oil Capacity Advance (in3) 206.72

Shipping Info:

Ship weight (kg) 81
Ship height (cm)30.48
Ship length (cm)55.88
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelRetracted HeightPlunger TypePrice
ENERPAC RACH1006 Hollow Plunger Hydraulic Cylinder, 100 Ton, 5-29/32 Inch Stroke Length | AF7YJP 23NP01 RACH100615.4"-€22,528.46
ENERPAC RACH202 Hollow Plunger Hydraulic Cylinder, 20 Ton, 1-31/32 Inch Stroke Length | AF7YJQ 23NP02 RACH202--€5,303.59
ENERPAC RACH206 Hollow Plunger Hydraulic Cylinder, 20 Ton, 5-29/32 Inch Stroke Length | AF7YJR 23NP03 RACH20612.41"-€6,800.45
ENERPAC RACH302 Hollow Plunger Hydraulic Cylinder, 30 Ton, 1-31/32 Inch Stroke Length | AF7YJT 23NP04 RACH3028.2"-€6,396.95
ENERPAC RACH306 Hollow Plunger Hydraulic Cylinder, 30 Ton, 5-29/32 Inch Stroke Length | AF7YJU 23NP05 RACH30613.12"-€8,061.99
ENERPAC RACH604 Hollow Plunger Hydraulic Cylinder, 60 Ton, 3-15/16 Inch Stroke Length | AF7YJV 23NP06 RACH60412.41"-€11,410.98
ENERPAC RACH606 Hollow Plunger Hydraulic Cylinder, 60 Ton, 5-29/32 Inch Stroke Length | AF7YJW 23NP07 RACH606--€12,174.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RACH1506 Cylinder, 150 Ton, 6 Inch, Hollow, Aluminum
€17,128.04 /unit