ENERPAC PRUS137 Locking U-Ring Set, 60 and 100 Ton, 37 Inch Size | CM9KWN

ENERPAC PRUS137 Locking U-Ring Set, 60 and 100 Ton, 37 Inch Size

Item: CM9KWN Model: PRUS137Cross Ref: 60HW58
In Stock

Get it by Monday, Sep 29

€6,502.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item U Ring
Application Wheeled Jack
Attachment Type Locking U Ring
Promotion Restriction Not Eligible For Promotion

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)25.4
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelOverall LengthHeightAttachment TypePrice
ENERPAC PRU11 Locking U-Ring, 60 and 100 Ton, 1 Inch Size | CM9KWA PRU111"25 mm-€680.03
ENERPAC PRU110 Locking U-Ring, 60 and 100 Ton, 10 Inch Size | CM9KWB PRU11010"-Locking U Ring€2,627.04
ENERPAC PRU13 Locking U-Ring, 60 and 100 Ton, 3 Inch Size | CM9KWC PRU133"76 mm-€851.48
ENERPAC PRU14 Locking U-Ring, 60 and 100 Ton, 4.25 Inch Size | CM9KWD PRU144.25"--€1,097.40
ENERPAC PRU151 Locking U-Ring, 150 Ton, 1 Inch Size | CM9KWE PRU1511"25 mmLocking U Ring€1,072.62
ENERPAC PRU1510 Locking U-Ring, 150 Ton, 10 Inch Size | CM9KWF PRU151010"--€2,358.15
ENERPAC PRU155 Locking U-Ring, 150 Ton, 5.5 Inch Size | CM9KWG PRU1555"140 mm-€1,301.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC PRUS137 Locking U-Ring Set, 60 and 100 Ton, 37 Inch Size
€6,502.59 /unit