ENERPAC NC4150 Nut Cutter, 35 Ton | CM9KMM

ENERPAC NC4150 Nut Cutter, 35 Ton

Item: CM9KMM Model: NC4150Cross Ref: 3PCW6
In Stock

Get it by Monday, Sep 29

€7,181.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bar and Chain Cutter
Includes Spare Blade, Spare Set Screw, Wrench
Material Steel
Overall Height 4.29"
Overall Length 12 4/5"
Overall Width 3.78"
Single Acting/double Acting Single Acting
Tool Material Steel
Type Hydraulic
Bolt Range (in) 1.13 - 1.38
Oil Capacity (in3) 9.46
Replacement Chisel Model Number (moving) NCB4150

Shipping Info:

Ship weight (kg) 13.185
Ship height (cm)20.32
Ship length (cm)38.1
Ship width (cm)17.78
Country of OriginTW

Product Variants

ProductModelMPNPrice
ENERPAC NC1924 Nut Cutter, 10 Ton | CM9KMF NC1924NC1924€3,552.33
ENERPAC NC1924D Double Acting Nut Cutter, 10 Ton | CM9KMG NC1924DNC1924D€3,221.15
ENERPAC NC2432 Nut Cutter, 15 Ton | CM9KMH NC2432NC2432€4,280.03
ENERPAC NC2432D Double Acting Nut Cutter, 15 Ton | CM9KMJ NC2432DNC2432D€3,918.32
ENERPAC NC3241 Nut Cutter, 20 Ton | CM9KMK NC3241NC3241€5,432.50
ENERPAC NC3241D Double Acting Nut Cutter, 20 Ton | CM9KML NC3241DNC3241D€4,971.88
ENERPAC NC5060 Nut Cutter, 50 Ton | CM9KMN NC5060NC5060€10,435.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC NC4150 Nut Cutter, 35 Ton
€7,181.54 /unit