ENERPAC NC3241D Double Acting Nut Cutter, 20 Ton | CM9KML

ENERPAC NC3241D Double Acting Nut Cutter, 20 Ton

Item: CM9KML Model: NC3241D
In Stock

Get it by Monday, Sep 29

€4,971.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bar and Chain Cutter
Bolt Range (in) 0.88 - 1.13

Shipping Info:

Ship weight (kg) 7.938
Ship height (cm)7.7
Ship length (cm)44.81
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC NC1924 Nut Cutter, 10 Ton | CM9KMF NC1924NC1924€3,552.33
ENERPAC NC1924D Double Acting Nut Cutter, 10 Ton | CM9KMG NC1924DNC1924D€3,221.15
ENERPAC NC2432 Nut Cutter, 15 Ton | CM9KMH NC2432NC2432€4,280.03
ENERPAC NC2432D Double Acting Nut Cutter, 15 Ton | CM9KMJ NC2432DNC2432D€3,918.32
ENERPAC NC3241 Nut Cutter, 20 Ton | CM9KMK NC3241NC3241€5,432.50
ENERPAC NC4150 Nut Cutter, 35 Ton | CM9KMM NC4150NC4150€7,181.54
ENERPAC NC5060 Nut Cutter, 50 Ton | CM9KMN NC5060NC5060€10,435.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC NC3241D Double Acting Nut Cutter, 20 Ton
€4,971.88 /unit