ENERPAC EBE26E Cutter, Bar, 230V, 26 mm | CM9HZQ

ENERPAC EBE26E Cutter, Bar, 230V, 26 mm

Item: CM9HZQ Model: EBE26E
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Cutter

Shipping Info:

Ship weight (kg) 19.845
Ship height (cm)20.32
Ship length (cm)55.88
Ship width (cm)20.32

Product Variants

ProductModelMPNPrice
ENERPAC EBE22B Cutter, Bar, 120V, 22 mm | CM9HZM EBE22BEBE22B€3,264.92
ENERPAC EBE22E Cutter, Bar, 230V, 22 mm | CM9HZN EBE22EEBE22E-
RFQ
ENERPAC EBE26B Cutter, Bar, 120V, 26 mm | CM9HZP EBE26BEBE26B€4,304.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC EBE26E Cutter, Bar, 230V, 26 mm