ENERPAC BZ12382 Sweep Bending Shoe, 2 1/2 Inch Pipe | AF8FNJ 25TV31

ENERPAC BZ12382 Sweep Bending Shoe, 2 1/2 Inch Pipe

Item: AF8FNJ Model: BZ12382Cross Ref: 25TV31
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Bending Shoe
Application Bending
Bend Radius 9 1/2"
Compatible Pipe Schedule 160, 40, 80
Max. Compatible Pipe Size 2 1/2"
Minimum Compatible Pipe Size 2 1/2"
Nominal Outside Dia. 2 7/8"
Nominal Pipe Size 2 1/2"
Outside Dia. 2 7/8"
Schedule 40, 80, 160
Wall Thickness 0.203", 0.276", 0.375"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)17.83
Ship length (cm)12.95
Ship width (cm)12.95
HS code8466948585
Country of OriginUS

Product Variants

ProductModelBend RadiusOutside Dia.ScheduleWall ThicknessPrice
ENERPAC BZ12051 One Shot Bending Shoe, 1 1/2 Inch Pipe | AF8FFL 25TV20 BZ120517 5/16"1.9"40, 80, 160, Extra Lourd0.145", 0.2", 0.281", 0.4"-
RFQ
ENERPAC BZ12061 One Shot Bending Shoe, 2 Inch Pipe | AF8FFM 25TV21 BZ12061-----
RFQ
ENERPAC BZ12011 One Shot Bending Shoe, 1/2 Inch Pipe | AF8FMX 25TV16 BZ12011-----
RFQ
ENERPAC BZ12021 One Shot Bending Shoe, 3/4 Inch Pipe | AF8FMY 25TV17 BZ12021-----
RFQ
ENERPAC BZ12031 One Shot Bending Shoe, 1 Inch Pipe | AF8FMZ 25TV18 BZ12031-----
RFQ
ENERPAC BZ12041 One Shot Bending Shoe, 1 1/4 Inch Pipe | AF8FNA 25TV19 BZ12041----€503.59
ENERPAC BZ12341 One Shot Bending Shoe, 2 1/2 Inch Pipe | AF8FNB 25TV24 BZ12341-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC BZ12382 Sweep Bending Shoe, 2 1/2 Inch Pipe