ENERPAC A92 Duck Bill Spreader For 10 Ton Cylinders | AE2LXY 4YDV3

ENERPAC A92 Duck Bill Spreader For 10 Ton Cylinders

Item: AE2LXY Model: A92Cross Ref: 4YDV3
7 In Stock

Ships within 2 days via

€756.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Duck Bill Spreader
Application Spread
Attachment Type Spreader
Capacity 1 ton.
Cylinder Capacity 1 ton.
For Use With Cylinder Capacity 1 ton.
Material Steel
Promotion Restriction Not Eligible For Promotion
Series Compatibility RC

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
HS code8207907585
Country of OriginUS

Product Details:

Enerpac A92 hydraulic spreader attachment is designed to be used with hydraulic cylinders and provide controlled spreading or separating of objects or materials in various industrial applications.

Features:

  • Enerpac A92 duck bill spreader has an adjustable width design, allowing it to accommodate various object sizes.
  • This Enerpac A92 duck bill spreader features steel construction for structural rigidity and prolonged service life.
  • It can withstand pressures up to 5000 psi.

Frequently Asked Questions:

Q. What is the maximum spreading capacity of this A92 hydraulic spreader?

A. The A92 hydraulic spreader has a maximum spreading capacity of 6.25 inches for efficient separation or spreading of objects or materials.

Q. How to maintain this Enerpac A92 duck bill spreader?

A.

  • Regularly inspect the spreader for any signs of wear, damage, or loose components.
  • Keep the spreader clean and free from dirt, debris and corrosive substances.
  • Apply lubrication to moving parts as recommended by the manufacturer.
  • Store the spreader in a dry and secure location when not in use to prevent damage or unauthorised access.

Product Variants

ProductModelOverall LengthPrice
ENERPAC A16 Lock Pin For 10 Ton Rc Cylinders | AE2LWF 4YDN9 A16-€52.98
ENERPAC A185 Smooth Saddle For 10 Ton Rc Cylinders | AE2LWJ 4YDP3 A185-€169.42
ENERPAC A192 Collar Clamp Head For 10 Ton Cylinders | AE2LWL 4YDP5 A192-€472.22
ENERPAC A285 Adjustable Extension For 10 Ton Cylinder | AE2LXB 4YDT1 A28517.38"€789.83
ENERPAC A305 Spreader Toe For 10 Ton Rc Cylinders | AE2LXC 4YDT2 A305-€282.24
ENERPAC A5 Double Chain Plate For 10 Ton Cylinders | AE2LXF 4YDT5 A5-€578.03
ENERPAC A607 Plunger Base For 25 Ton Rc Cylinders | AE2LXT 4YDU7 A607-€672.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC A92 Duck Bill Spreader For 10 Ton Cylinders
€756.50 /unit