ENERPAC A604 Regular Hydraulic Coupler, Complete Set, 10000 PSI, Chrome | AG6RNP 46C607

ENERPAC A604 Regular Hydraulic Coupler, Complete Set, 10000 PSI, Chrome

Item: AG6RNP Model: A604Cross Ref: 46C607
7 In Stock

Ships within 2 days via

€226.54 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydraulic Coupler Set
Anatomy Complete Set
Body Material Steel
Coupler Body Material Steel
Coupler Finish Chrome Plated
Coupling Component Set
Coupling Locking Type Sleeve
Dimension A 3.09"
Dimension B 2.53"
Dimension D 1 3/25"
Dimension E 0.94"
Dimension F 0.94"
Dimension G 0.73"
Finish Chrome Plated
Finish/coating Zinc Plated
Flow Rate 2 GPM
For Use With Hydraulic Systems
Includes Female Steel Dust Cap
Includes Bearing No
Includes Shut Off Yes
Includes Valve Yes
Length 3"
Locking Mechanism Thread
Max. Operating Pressure 10000 psi
Quick Coupler Type Hydraulic Coupler Set
Seal Material Polyurethane
Sleeve Material Steel
Type Complete Set
Valve Design Regular Speed D
Valve Type Poppet
Standards HTMA RECOGNIZED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
HS code8481809015
Country of OriginUS

Product Details:

Enerpac A604 coupler set is a hydraulic coupling solution designed for efficient connection & disconnection of hydraulic hoses and tools in industrial and commercial settings.

Features:

  • Enerpac A604 coupler set features steel construction to provide strength for operation under high-pressure conditions.
  • This Enerpac A604 hydraulic Spee-D-Coupler set has a quick-connect design, enabling fast and secure attachment of hydraulic components, minimising downtime and increasing productivity.
  • It can be operated at pressures up to 10000 psi and have a locking mechanism that ensures a tight and leak-free connection.
  • This Enerpac A604 hydraulic coupler set is integrated with neoprene seals for preventing leakage.

Frequently Asked Questions:

Q. Is this Enerpac A604 coupler set resistant to leakage?

A. Yes, the brand's A604 coupler set features a locking mechanism and neoprene seals that ensure a tight and secure connection, minimising the risk of leakage.

Q. How do I maintain this Enerpac A604 coupler set?

A. Regular inspection of the coupler set is essential to check for wear, damage or leaks. It is also important to keep the couplers clean and free from dirt or debris.

Product Variants

ProductModelBody MaterialConnection TypeCoupling SizeValve TypeTemp. RangeValve DesignLocking MechanismFinishPrice
ENERPAC A630 Regular Hydraulic Coupler, Complete Set, 10000 PSI, Plain | AE2LXV 4YDU9 A630Steel--Poppet-25°F to +375°FRegularScrew TogetherPlain€216.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC A604 Regular Hydraulic Coupler, Complete Set, 10000 PSI, Chrome
€226.54 /unit