EMPIRE GWT35WNAT Recessed Gas Wall Heaters, 35000 Btuh Heating Capacity Input, Standing Pilot, Match Lit | CP4GHQ 48XH57

EMPIRE GWT35WNAT Recessed Gas Wall Heaters, 35000 Btuh Heating Capacity Input, Standing Pilot, Match Lit

Item: CP4GHQ Model: GWT35WNATCross Ref: 48XH57
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,125.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wall Heater
Air Flow Direction Vertical
Air Flow Rate 75 CFM
Air Temp. Rise 260°F
Built-in Features Removable Panels For Easy Cleaning
Depth 6"
Features Removable Panels For Easy Cleaning
Finish White Powder Coated
Floor To Center Of Vent 66 1/8"
Frequency 50/60 Hz
Fuel Consumption 1.5 GPH
Fuel Type Natural Gas
Gas Connection Size 1/2"
Gas Connection Type NPT
Heating Capacity Input 35000 btuH
Heating Capacity Output 24500 btuH
Heating Method Gravity Convection
Height 66 1/8"
Housing Color White
Housing Finish Powder Coated
Housing Material Steel
Ignition Power Source Match Lit
Ignition Type Standing Pilot
Includes Heating Appliance Only
Max. Amps 5A
Maximum Amperage 5A
Mounting Location Wall
Number Of Settings 1
Number Of Speeds 0
Overall Depth 6"
Overall Dimensions 66.125" x 16" x 6"
Overall Height 66 1/8"
Overall Width 16"
Rough In Dimensions 62.25" x 14.5" x 4"
Rough-in Depth 4"
Rough-in Height 62 1/4"
Rough-in Width 14 1/2"
Thermostat Included No
Vent Top Vent
Vent Dia. 4"
Vent Diameter 4"
Vent Shape Oval
Vent Type Top Vent
Venting Vented
Voltage 120V AC
Wall Opening Depth 4"
Wall Opening Height 62 1/4"
Wall Opening Width 14 1/2"
Wall Type Single
Width 16"
Standards ANSI, CSA

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)167.96
Ship length (cm)15.24
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelMPNPrice
EMPIRE GWT25WLP Recessed Gas Wall Heaters, 25000 Btuh Heating Capacity Input, Standing Pilot, Match Lit | CP4GHN 48XH54 GWT25WLPGWT25WLP€1,045.38
RFQ
EMPIRE GWT35WLP Recessed Gas Wall Heaters, 35000 Btuh Heating Capacity Input, Standing Pilot, Match Lit | CP4GHP 48XH56 GWT35WLPGWT35WLP€1,125.30
RFQ
EMPIRE GWT50WLP Recessed Gas Wall Heaters, 50000 Btuh Heating Capacity Input, Standing Pilot, Match Lit | CP4GHR 48XH58 GWT50WLPGWT50WLP€1,558.70
RFQ
EMPIRE GWT50WNAT Recessed Gas Wall Heaters, 50000 Btuh Heating Capacity Input, Standing Pilot, Match Lit | CP4GHT 48XH59 GWT50WNATGWT50WNAT€1,558.70
RFQ
EMPIRE GWT25WNAT Recessed Gas Wall Heaters, 25000 Btuh Heating Capacity Input, Standing Pilot, Match Lit | CP4GHU 48XH55 GWT25WNATGWT25WNAT€1,045.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EMPIRE GWT35WNAT Recessed Gas Wall Heaters, 35000 Btuh Heating Capacity Input, Standing Pilot, Match Lit
€1,125.30 /unit