ELVEX FS18GL Faceshield Visor Pcu 10 Inch Height x 3/16 Inch Width Pk12 | AG4KUB 34DC33

ELVEX FS18GL Faceshield Visor Pcu 10 Inch Height x 3/16 Inch Width Pk12

Item: AG4KUB Model: FS18GLCross Ref: 34DC33
7 In Stock

Ships within 2 days via

€260.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Faceshield Visor
Atpv Rating 0
Color Gold
Material Polycarbonate
Visor Thickness 0.08"
Visor Width 18 1/2"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)29.72
Ship length (cm)29.97
Ship width (cm)23.88
HS code3926909980

Product Details:

    • Dielectric Protection (No)

Product Variants

ProductModelDielectric ProtectionFace Shield Visor CoatingVisor MaterialApplicationIncludes Anti-fog Visor CoatingIncludes Anti-static Visor CoatingIncludes No Visor CoatingsPrice
ELVEX FS-18L Faceshield Visor Lexan Clear 10 x 18-1/2in | AF6DDK 9XC23 FS-18LYesAnti ScratchPolycarbonate----€22.93
ELVEX FS-15PC Faceshield Visor Clear 8 x 15-1/2in | AF6DEZ 9XE89 FS-15PCYesUncoatedPolycarbonate-NoNoYes€16.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELVEX FS18GL Faceshield Visor Pcu 10 Inch Height x 3/16 Inch Width Pk12
€260.29 /unit