ELOBAU L1FD003B Strand Set With Deutsch Connector, 6-Pin, 3m Size, Pvc | CL7NAT

ELOBAU L1FD003B Strand Set With Deutsch Connector, 6-Pin, 3m Size, Pvc

Item: CL7NAT Model: L1FD003B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Strand Set
Cable Dia. 7.5 mm
Cable Length 3m
Cable Material PVC
Contact Material Copper Alloy, Nickel
Max. Operating Temp. 125°C
Min. Operating Temp. -55°C
Min. Storage Temp. -55°C
Number Of Strands 6

Product Variants

ProductModelCable LengthNumber Of StrandsMin. Storage Temp.Cable Dia.Max. Storage Temp.Min. Operating Temp.Wire Cross SectionMax. Operating Temp.Price
ELOBAU L0CC000B01 Strand Set , 3 Pin, 3 x 0.5/10m Size, Pvc, With Seal | CL7MNN L0CC000B0110m3-5.3 mm to 5.7 mm--25°C0.5 sq. mm70°C-
RFQ
ELOBAU 878598VPE4 Standard Terminal, 4 Pin | CL7MPU 878598VPE4---40°C-70°C-40°C-70°C-
RFQ
ELOBAU L0CC003B01 Strand Set, 3-Pin, 3 x 0.5/3m Size, Pvc, With Seal | CL7MRG L0CC003B013m3-25°C5.5 mm70°C-25°C0.5 sq. mm70°C-
RFQ
ELOBAU L0CC005B01 Strand Set, 3-Pin, 3 x 0.5/5m Size, Pvc, With Seal | CL7MTY L0CC005B015m3-25°C5.5 mm70°C-25°C0.5 sq. mm70°C-
RFQ
ELOBAU 35207010 Hose Connection Set | CL7MUP 35207010---------
RFQ
ELOBAU K04H005 Round Connector, 25mm Sq. Area, 5m Size, Black | CL7MXN K04H00510m8-30°C6 mm80°C-30°C to +80°C---
RFQ
ELOBAU K04G000 Round Connector, 25mm Sq. Size, 10m Cable, Pvc, Black | CL7MYN K04G00010m4-25°C5 mm85°C-25°C0.25 sq. mm80°C-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU L1FD003B Strand Set With Deutsch Connector, 6-Pin, 3m Size, Pvc