ELOBAU 363G97 Interface For Intput Expansion | CL7NBH

ELOBAU 363G97 Interface For Intput Expansion

Item: CL7NBH Model: 363G97
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Interface
Air Pressure 860 hPa to 1060 hPa
Contact Form NO/ NC NO/ NO
Continuous Shock Resistance 10g, 16 ms
Current Consumption 100 mA
Degree Of Pollution 1
Delta Tmax 0.5 Deg. C/Min.
Fuse Operating Current 1A
Fuse Operating Current Action Slow Blow
Housing Color Silver
Housing Material PA
Ip Rating IP00, IP54
Led Display Single Coloured
Max. Connection Cross Section 2.5 sq. mm
Max. Operating Temp. 55°C
Max. Operating Voltage 26.4V DC
Max. Storage Temp. 55°C
Max. Switching Current Per Channel 0.02A
Max. Switching Voltage At Control Output 26.4V DC
Max. Switching Voltage At Safety Output 26.4V DC
Min. Connection Cross Section 0.08 sq. mm
Min. Operating Temp. 0°C
Min. Operating Voltage 21.6V DC
Min. Storage Temp. 0°C
Mounting Type Mounting Rail
Number Of Electronic Control Output 1
Number Of Electronic Safety Output 1
Number Of Redundant Safety Inputs 4
Operating Time 3000 ms
Overvoltage Category III
Power Consumption 2.4 W
Protection Class Class III
Relative Humidity 5% to 85%
Shock Resistance 30g, 11 ms
Size 96 mm x 51 mm x 56 mm
Vibration Resistance 10-55 Hz

Product Variants

ProductModelPower ConsumptionCurrent ConsumptionMax. Switching Current Per ChannelNumber Of Electronic Control OutputContact FormMounting TypeSizeHousing MaterialPrice
ELOBAU 363096K30 Interface, No/Nc Input Expansion | CL7MXZ 363096K302.4 W100 mA0.02A4NO/ NCMounting Rail96 mm x 51 mm x 56 mmPA-
RFQ
ELOBAU 363V97 Interface For Intput Expansion | CL7MYQ 363V972.4 W100 mA0.02A4NO/ NCMounting Rail96 mm x 51 mm x 56 mmPA-
RFQ
ELOBAU 363098 Interface, Input Expansion | CL7NAP 3630980.48 W20 mA0.01A4NO/ NCMounting Rail96 mm x 51 mm x 56 mmPA-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 363G97 Interface For Intput Expansion