ELKAY LZSTL8LC Versatile Wall Mount Bi-Level Ada Cooler Filtered Refrigerated Light Gray Granite

Item: DZ9LVA Model: LZSTL8LC
In Stock

Get it by Monday, Sep 29

€2,702.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drinking Fountain
Overall Dimensions 36 3/4" x 19" x 25 5/16"

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)86.84
Ship length (cm)52.07
Ship width (cm)50.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LZSTL8LC Versatile Wall Mount Bi-Level Ada Cooler Filtered Refrigerated Light Gray Granite
€2,702.70 /unit