ELKAY LRAD3722654 Stainless Steel 37" x 22" x 6-1/2" 4-Hole Equal Double Bowl Drop-in ADA Sink

Item: DZ9JYB Model: LRAD3722654
In Stock

Get it by Monday, Sep 29

€2,006.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drop-In Sink
Overall Dimensions 37" x 22" x 6 1/2"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)26.67
Ship length (cm)113.98
Ship width (cm)66.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LRAD3722654 Stainless Steel 37" x 22" x 6-1/2" 4-Hole Equal Double Bowl Drop-in ADA Sink
€2,006.40 /unit