ELKAY LRAD172055MR2 Stainless Steel 17" x 20" x 5-1/2" MR2-Hole Single Bowl Drop-in ADA Sink

Item: DZ9HCT Model: LRAD172055MR2
In Stock

Get it by Monday, Sep 29

€1,089.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drop-In Sink
Overall Dimensions 17" x 20" x 5 1/2"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)58.9
Ship length (cm)59.21
Ship width (cm)22.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LRAD172055MR2 Stainless Steel 17" x 20" x 5-1/2" MR2-Hole Single Bowl Drop-in ADA Sink
€1,089.00 /unit