ELKAY lkwobg2018ss Bottom Grid, 19 x 17 x 1 Inch Size, Stainless Steel

Item: DJ8MGY Model: lkwobg2018ss
In Stock

Get it by Monday, Sep 29

€311.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Grid
Overall Dimensions 19" x 17" x 1"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.08
Ship length (cm)44.45
Ship width (cm)50.8

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY lkwobg2018ss Bottom Grid, 19 x 17 x 1 Inch Size, Stainless Steel
€311.30 /unit