ELKAY ELV2219CS3 19 Inch W x 22 Inch L x 10 Inch H, Wall Hung, 18 ga. 304 Stainless Steel | CY8BDR

ELKAY ELV2219CS3 Lavatory Sink, Stainless Steel, 22 X 19 X 5-1/2 Inch Size

Item: CY8BDR Model: ELV2219CS3
In Stock

Get it by Monday, Sep 29

€1,635.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lavatory Sink
Overall Dimensions 22" x 19" x 10"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)31.75
Ship length (cm)66.68
Ship width (cm)61.6

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY ELV2219CS3 Lavatory Sink, Stainless Steel, 22 X 19 X 5-1/2 Inch Size
€1,635.96 /unit