ELKAY DDW10233223 Stainless Steel 33" x 22" x 7-1/16" 3-Hole Equal Double Bowl Drop-in Sink, 10PK

Item: DZ9FZC Model: DDW10233223
In Stock

Get it by Monday, Sep 29

€314.60 /pkg. of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drop-In Sink
Overall Dimensions 33" x 22" x 7 1/16"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)97.47
Ship length (cm)90.17
Ship width (cm)61.6

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY DDW10233223 Stainless Steel 33" x 22" x 7-1/16" 3-Hole Equal Double Bowl Drop-in Sink, 10PK
€314.60 /pack