ELKAY DD233221 Stainless Steel 33" x 22" x 7-1/16" 1-Hole Equal Double Bowl Drop-in Sink

Item: DZ9FZA Model: DD233221
In Stock

Get it by Monday, Sep 29

€316.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drop-In Sink
Overall Dimensions 33" x 22" x 7 1/16"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)88.9
Ship length (cm)63.5
Ship width (cm)20.64

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY DD233221 Stainless Steel 33" x 22" x 7-1/16" 1-Hole Equal Double Bowl Drop-in Sink
€316.80 /unit