Flat Shipping
Flat Shipping at

ELKAY PLASTICS M6PAW Twist Ties White 6 Inch Paper - Pack Of 10000 | AE3EMG 5CRP4

ELKAY PLASTICS M6PAW Twist Ties White 6 Inch Paper, 10000PK

Item: AE3EMG Model: M6PAWCross Ref: 5CRP4
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.19 /pkg. of 10000
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Twist Ties
Color White
Length 6"
Material Wire In Paper
Width 1/4"

Shipping Info:

Ship weight (kg) 2.466
Ship height (cm)9.14
Ship length (cm)27.94
Ship width (cm)17.53
HS code8309900000
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
ELKAY PLASTICS M6PLW1K Twist Ties White 6 Inch Plastic - Pack Of 1000 | AD6NDM 46K610 M6PLW1KM6PLW1K1000€15.54
ELKAY PLASTICS M6PAW1K Twist Ties White 6 Inch Paper - Pack Of 1000 | AD6NDN 46K622 M6PAW1KM6PAW1K1000€13.36
ELKAY PLASTICS M4PAW Twist Ties White 4 Inch Paper - Pack Of 10000 | AE3ELU 5CRN2 M4PAWM4PAW10000€90.47
ELKAY PLASTICS M4PLW Twist Ties White 4 Inch Plastic - Pack Of 10000 | AE3ELX 5CRN5 M4PLWM4PLW10000€66.26
ELKAY PLASTICS M5PAW Twist Ties White 5 Inch Paper - Pack Of 10000 | AE3EMA 5CRN8 M5PAWM5PAW10000€81.39
ELKAY PLASTICS M5PLW Twist Ties White 5 Inch Plastic - Pack Of 10000 | AE3EMD 5CRP1 M5PLWM5PLW10000€120.24
ELKAY PLASTICS M6PLW Twist Ties White 6 Inch Plastic - Pack Of 10000 | AE3EMK 5CRP7 M6PLWM6PLW10000€92.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY PLASTICS M6PAW Twist Ties White 6 Inch Paper, 10000PK
€101.19 /pack