ELECTRIDUCT SR-ED-H-LG-16-6PK-BK Raceway, Black, 16 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting | CP4DTL 801V07

ELECTRIDUCT SR-ED-H-LG-16-6PK-BK Raceway, Black, 16 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting

Item: CP4DTL Model: SR-ED-H-LG-16-6PK-BKCross Ref: 801V07
7 In Stock

Ships within 2 days via

€41.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Raceway
Color Black
Cover Type One Piece
Finish Unfinished
Height 2 1/4"
Includes Not Applicable
Length 16"
Material Plastic
Mounting Style Adhesive
Number Of Channels 2
Paintable Yes
Width 1 1/8"

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)5.72
Ship length (cm)40.64
Ship width (cm)2.86
Country of OriginCN

Product Variants

ProductModelWidthHeightLengthColorMaterialMounting StyleNumber Of ChannelsCover TypePrice
ELECTRIDUCT SR-ED-H3-LG-BE Raceway, Beige, 36 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting | CP4DTG 801V04 SR-ED-H3-LG-BE1 1/8"2 1/4"36"BeigePlasticAdhesive2One Piece€27.13
ELECTRIDUCT SR-ED-H3-SM-BE Raceway, Beige, 36 Inch Length, 7/8 Inch Width, 1 3/4 Inch Height, Adhesive Mounting | CP4DTH 801UZ7 SR-ED-H3-SM-BE7/8"1 3/4"36"BeigePlasticAdhesive2One Piece€20.12
ELECTRIDUCT SR-ED-H-LG-BE Raceway, Beige, 59 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting | CP4DTJ 801V01 SR-ED-H-LG-BE1 1/8"2 1/4"59"BeigePlasticAdhesive2One Piece€35.81
ELECTRIDUCT SR-ED-H-SM-BE Raceway, Beige, 59 Inch Length, 7/8 Inch Width, 1 3/4 Inch Height, Adhesive Mounting | CP4DTK 801UZ4 SR-ED-H-SM-BE7/8"1 3/4"59"BeigePlasticAdhesive2One Piece€26.86
ELECTRIDUCT SR-ED-H-SM-16-6PK-BK Raceway, Black, 16 Inch Length, 7/8 Inch Width, 1 3/4 Inch Height, Adhesive Mounting | CP4DTM 801V06 SR-ED-H-SM-16-6PK-BK7/8"1 3/4"16"BlackPlasticAdhesive2One Piece€49.02
ELECTRIDUCT SR-ED-H3-LG-BK Raceway, Black, 36 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting | CP4DTN 801V03 SR-ED-H3-LG-BK1 1/8"2 1/4"36"BlackPlasticAdhesive2One Piece€21.79
ELECTRIDUCT SR-ED-H3-SM-BK Raceway, Black, 36 Inch Length, 7/8 Inch Width, 1 3/4 Inch Height, Adhesive Mounting | CP4DTP 801UZ6 SR-ED-H3-SM-BK7/8"1 3/4"36"BlackPlasticAdhesive2One Piece€16.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTRIDUCT SR-ED-H-LG-16-6PK-BK Raceway, Black, 16 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting
€41.57 /unit